19" Cantilever Shelf, 2U, 2-Point Front Mount, 400 mm (15.75 in.) Depth, Vented, Black

Item #: 2842604

Cat #: 712514

UPC: 766623712514

to view pricing and more.
Documents & Guides
19" Cantilever Shelf, 2U, 2-Point Front Mount, 400 mm (15.75 in.) Depth, Vented, Black

Overview

19" Cantilever Shelf, 2U, 2-Point Front Mount, 400 mm (15.75 in.) Depth, Vented, Black

The Intellinet Network Solutions 19″ shelves are the ideal accessory for your server and network installations. Choose from four versions, suitable for every need: fixed, cantilever, heavy-duty (up to 100 kg) or sliding. Beyond that, you have flexibility with depths that range from 150 mm to 900 mm and a choice of black (RAL 9004) or gray (RAL 7035).

Also known as: 766623712514, 712514

Features & Benefits

  • Maximum static load of 25 kg
  • 1.5 mm steel thickness
  • Three-Year Warranty

Specifications

Color: Black
Color: Black