2
more

Vertical Wall Mount Rack Bracket for 19" Equipment, 6U
Item #: 2842617
Cat #: 716376
UPC: 766623716376
to view pricing and more.
Documents & Guides
Vertical Wall Mount Rack Bracket for 19" Equipment, 6U, Space-Saving Mini-Rack to Mount 19" Network Equipment Vertically on a Wall or Horizontally under a Desk, Black RAL 9005
Overview
Vertical Wall Mount Rack Bracket for 19" Equipment, 6U, Space-Saving Mini-Rack to Mount 19" Network Equipment Vertically on a Wall or Horizontally under a Desk, Black RAL 9005
This 19" Vertical Wall Mount Rack Bracket offers a reliable rackmount solution for IT and AV equipment in home offices and small businesses where space limitations prevent conventional racking. Mount your network equipment, such as PDUs, switches, and patch panels, with a smaller footprint by hanging it flush against the wall. Alternatively, you can install it horizontally beneath a desk, providing convenient access to the installed equipment directly from your workspace.
Also known as: 766623716376, 716376
Features & Benefits
- Allows space-saving vertical rackmount installations ideal for network equipment like patch panels, PDUs, switches, and more
- IEC 60297 / EIA 310-compliant; compatible with all standard 19 in. / 482.6 mm rack-mount equipment
- Open frame for good airflow and easy access to equipment and cabling
- Mountable flush with the wall, great for network areas with limited floor space (wall-mounting hardware included)
- Simple and cost-effective solution; great for secure environments that do not require a lockable network cabinet
- Maximum load capacity of 135 lbs. (61 kg)
- Also suitable for horizontally mounting workstations or KVM switches under a desk to free up workspace
- Ships fully assembled for quick installation
- Sturdy, heavy-duty construction with 2 mm (0.1 in.) thick, cold-rolled SPCC steel and powder coating
- Twelve #10-12 x 1/2" flat head screws for 19" mounting included
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |