BUSS 170M2615 FUSE 125A 690V 00/80

Item #: 284268

Cat #: 170M2615

UPC: 051712254137

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M2615 FUSE 125A 690V 0

Overview

BUS 170M2615 FUSE 125A 690V 0
Also known as: 051712254137, 170M2615

Specifications

Amps: 125
Type: Square
Interrupt Rating DC: 200
Amps: 125
Interrupt Rating DC: 200
Type: Square