
Gigabit High-Power PoE+ Injector 30W
Item #: 2842725
Cat #: 561518
UPC: 766623561518
to view pricing and more.
Documents & Guides
Gigabit High-Power PoE+ Injector 30W, One 30 W Port, IEEE 802.3at/af Compliant, Plastic Housing
Overview
Gigabit High-Power PoE+ Injector 30W, One 30 W Port, IEEE 802.3at/af Compliant, Plastic Housing
The Intellinet Network Solutions Gigabit High-Power PoE+ Injector lets you connect your IEEE 802.3af/at-compliant product to a non-PoE LAN switch port. The Power over Ethernet Injector can power and supply a network connection to a wireless access point, IP phone, network camera or any IEEE 802.3af/at-powered PD. This injector has an output power rating up to 30 watts. That's enough for even power-hungry PoE devices.
Also known as: 766623561518, 561518
Features & Benefits
- Saves time and money by delivering data and power via existing network cables
- Distance support: up to 100 m (328 ft.)
- IEEE 802.3at compliant (PoE+)
- Power output up to 30 watts
- Supports all IEEE 802.3at- and IEEE 802.3af-compliant PoE devices (Wireless LAN access points and bridges, VoIP [Voice over Internet Protocol] telephones, IP surveillance cameras and more)
- Internal power supply
- Supports IEEE 802.3at/af detection and short circuit, overload and high-voltage protection
- Fanless design ideal for silent operation
- Fully NDAA-compliant
Specifications
| Color: | Black |
| Color: | Black |