1
more

800 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 284312
Cat #: FWX-800A
UPC: 051712150767
Sign In or Register to view pricing and more.
Documents & Guides
800 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
800 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150767, FWX-800A
Specifications
| Mounting: | Stud |
| Amps: | 800 |
| Type: | North American Style |
| Interrupt Rating DC: | 200, 50 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 800 |
| Interrupt Rating DC: | 200, 50 kA |