BRKR ED4 1P 480V 40A

Item #: 284320

Cat #: ED41B040

UPC: 783643209138

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 40A 1-POLE (22KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LD1E060) WIRE RANGE 10 - 4AWG (CU/AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 40A 1-POLE (22KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LD1E060) WIRE RANGE 10 - 4AWG (CU/AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.
Also known as: 783643209138, ED41B040

Specifications

No Specifications Available