Conduit Body With Cover and Gasket, Type C Mogul, 3", Aluminum

Item #: 2843231

Cat #: MOC-8-WR

UPC: 783936555263

to view pricing and more.
Conduit Body, Type C Mogul, 3 Inch Hubs, 467 Cubic Inches, Aluminum, Includes Cover, Gasket and Built-In Cable Rollers

Overview

Conduit Body, Type C Mogul, 3 Inch Hubs, 467 Cubic Inches, Aluminum, Includes Cover, Gasket and Built-In Cable Rollers

Mogul fittings are for use when standard conduit bodies do not provide adequate access for wiring area and pulling conductors. Its raised dome cover permits additional room for comfortable access. The Moguls are available in copper-free aluminum or casted Duraloy iron with superior corrosive protected electro-statically applied paint to assure the most reliable corrosion resistance. All moguls are equiped with matching cover and gasket. The WR (with rollers) allows for smooth and easy pulling of large cable wire.

Also known as: 783936555263, MOC-8-WR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 3 in
Type: Type C
Hub Diameter: 3 in
Material: Aluminum