This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 4 AMP
Item #: 28437
Cat #: AGC-4
UPC: 051712703871
to view pricing and more.
Documents & Guides
4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
nVent ERICO PermaGround Water and Gas Pipe Ground Clamp is engineered of high-strength 6061-T6 aluminum alloy and are used for connecting copper or aluminum conductors to copper water pipe, galvanized pipe or steel conduit. The conductor and pipe range taking capabilities make this connector ideal for installations requiring long ground wire runs.
Also known as: 051712703871, AGC-4
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Amps: | 4 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Amps: | 4 |
| Material: | Glass |
| Interrupt Rating DC: | 200 |
| Standards: | California Proposition 65 |