CABLE COMP THFT DET CU BND STL CU 2/0 EQ 200FT

Item #: 2844227

Cat #: CC5A20CB

UPC: 782856844518

to view pricing and more.
Documents & Guides
CABLE COMP THFT DET CU BND STL CU 2/0 EQ 200FT

Overview

CABLE COMP THFT DET CU BND STL CU 2/0 EQ 200FT

Bare concentric stranded conductor that consists of peripheral tinned copper plated steel which protects and conceals the internal copper stranding. It is idea for exposed electrical grounding applications where copper theft may occur due to its tinned outer strands.

Also known as: 782856844518, CC5A20CB

Features & Benefits

  • Outer strands comprised of tinned copper-bonded steel for theft deterrence and improved corrosion resistance
  • Inner copper stranding is tinned for superior corrosion resistance
  • Copper stranding inside of conductor increases conductivity and conductor flexibility
  • Available in three sizes/configurations with electrical equivalency to 4 AWG, 2/0 and 4/0 AWG copper
  • Suitable for direct burial applications
  • More flexible and easier to work with than copper clad steel conductors

Specifications

Material: Copper
Length: 200 ft
Standards: California Proposition 65
Finish: Tinned
Insulation: Non-Insulated
Diameter: 0.520 in
Weight: 11300 lb
Material: Copper
Standards: California Proposition 65
Insulation: Non-Insulated
Weight: 11300 lb
Length: 200 ft
Finish: Tinned
Diameter: 0.520 in