CONTACTOR 600VAC 45AMP NEMA +OPTIONS

Item #: 2844879

Cat #: 8502SDO1V02

UPC: 785901018681

to view pricing and more.

Overview

CONTACTOR 600VAC 45AMP NEMA +OPTIONS

Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 2 pole NEMA Size 2 non-reversing contactor has a 45 ampere rating. Single phase NEMA Size 2 contactors have 3 HP at 115 VAC and 7.5 HP at 230 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse.

Also known as: 785901018681, 8502SDO1V02

Specifications

Standards: California Proposition 65
Standards: California Proposition 65