Disconnect Enclosure, NEMA 4, Clamps, 36" x 25" x 8"

Item #: 284514

Cat #: A36HS2508LP

UPC: 783510201401

Sign In or Register to view pricing and more.
Disconnect Enclosure, Clamps, NEMA 4, 36 x 25.38 x 8 Inch, Steel

Overview

Disconnect Enclosure, Clamps, NEMA 4, 36 x 25.38 x 8 Inch, Steel

For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers.

Also known as: 783510201401, A36HS2508LP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Mounting: Wall
Height: 36 in
Width: 25.380 in
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 36 in
Depth: 8 in
Mounting: Wall
Width: 25.380 in