This product may not be available in all locations.

to view pricing and more.
Documents & Guides
TEMPERATURE SENSOR L=3M
Overview
TEMPERATURE SENSOR L=3M
Climasys CC - NTC temperature sensor - temperature range -40 to 150 °C - cord=3m. Thermostat installation tips : The thermostat should be installed at the top of the enclosure (the hottest place). See the various operating modes of each thermostat to choose the one meeting your needs. Hygrostat installation tips: The hygrostat should be installed at the bottom of the enclosure. 60% RH is the optimal value in the enclosure.
Also known as: 606480632139, NSYCCASTE
Specifications
No Specifications Available