Breaker, Molded Case, Power Defense, 3P, 80A, 35kAIC@480VAC, T/M

Item #: 2845527

Cat #: PDG13G0080TFFJ

UPC: 786679210505

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 1, 3-Pole, 80 Amp, 35 kAIC @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed)

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 1, 3-Pole, 80 Amp, 35 kAIC @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679210505, PDG13G0080TFFJ

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 80
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA
Volts AC: 480
Amps: 80