HEATER

Item #: 284553

Cat #: E78

UPC: 783087001848

to view pricing and more.
Documents & Guides
NEMA, Class 14 Bimetal Heater, Trip Class 20, Ambient Compensated,

Overview

NEMA, Class 14 Bimetal Heater, Trip Class 20, Ambient Compensated,
Also known as: 783087001848, E78

Specifications

Type: Heater Element
Size: 48H
Class: 20
Poles: 1
Mounting: Overload Relay
Amps Range: 62.900 - 69.100
Type: Heater Element
Class: 20
Mounting: Overload Relay
Size: 48H
Poles: 1
Amps Range: 62.900 - 69.100