VHB Adhesive Base, 1.49", 0.19" MTW, Black

Item #: 2845787

Cat #: 151-01634

UPC: 089306397670

to view pricing and more.
Documents & Guides
VHB Adhesive Base, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66HIRHSUV, Black

Overview

VHB Adhesive Base, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66HIRHSUV, Black

HellermannTyton offers adhesive mounts in a variety of sizes to match your cable tie size and extreme-duty application needs. The mount features 3M™ VHB™ (Very High Bond) adhesive, which actually builds strength over time and holds securely to difficult materials such as aluminum, steel, plastics and painted and powder-coated surfaces.

Also known as: 089306397670, 151-01634

Specifications

Mounting: Adhesive, 0.190 in Screw Hole
Mounting: Adhesive, 0.190 in Screw Hole