This product has been discontinued.

Filter Fan, 4", 115V, IP54, UV Rated Plastic, Gray
Item #: 284591
Cat #: SF0424414
UPC: 783510199883
to view pricing and more.
Documents & Guides
Filter Fan, 4", 115V, IP54, UV Rated Plastic, GrayFilter Fan, 4 Inch, 115V, IP54, UV Rated Plastic, Gray
Overview
Filter Fan, 4", 115V, IP54, UV Rated Plastic, GrayFilter Fan, 4 Inch, 115V, IP54, UV Rated Plastic, Gray
Also known as: 783510199883, SF0424414
Specifications
| IP/NEMA Rating: | IP54 |
| Height: | 4.130 in |
| Material: | Plastic |
| Diameter: | 4 in |
| Width: | 4.130 in |
| Depth: | 2.170 in |
| IP/NEMA Rating: | IP54 |
| Material: | Plastic |
| Width: | 4.130 in |
| Height: | 4.130 in |
| Diameter: | 4 in |
| Depth: | 2.170 in |