This product has been discontinued.

Lenox; Hole Saw; Z; Hole Diameter: 1-3/4 In; Arbor Size: 2l
Item #: 284638
Cat #: 3022828CT
UPC: 082472302288
to view pricing and more.
Documents & Guides
Lenox; Hole Saw; Z; Hole Diameter: 1-3/4 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Tap Size: 1-1/2 In; Pipe Entrance: 1-1/4 In; Material: Carbide Tipped
Overview
Lenox; Hole Saw; Z; Hole Diameter: 1-3/4 In; Arbor Size: 2l Snap-back, 2l Or 7lstandard; Pipe Tap Size: 1-1/2 In; Pipe Entrance: 1-1/4 In; Material: Carbide Tipped
LONG TOOL LIFE
Heat resistant carbide teeth for long life in tile and stainless steel
ADDED DURABILITY
Thick backing plate resists damage and increases life
UNIQUE TOOTH CONFIGURATION
Engineered design provides ability to cut in stainless steel like no other
USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302288, 3022828CT
Specifications
| Diameter: | 1 3/4 in |
| Type: | Hole Saw |
| Diameter: | 1 3/4 in |
| Type: | Hole Saw |