2 In Emt Sscr Conn Usa

Item #: 284653

Cat #: 4200US

UPC: 687855050055

Sign In or Register to view pricing and more.
Documents & Guides
App 4200us 2" Emt Stl Ss connector Made In The Usa

Overview

App 4200us 2" Emt Stl Ss connector Made In The Usa
Also known as: 687855050055, 4200US

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in