25° Narrow Flood

Item #: 2846705

Cat #: TIR45NFL25

UPC: 080083128297

to view pricing and more.
Documents & Guides
25 Degree Narrow Flood

Overview

25 Degree Narrow Flood

The ML4 module combines a chip on board LED array, driver and heat sink into an integrated light engine providing a highly efficient and reliable source of light. The precision molded optic organized the source flux producing tightly controlled and useful beams of light. The ML4 module can be ordered with either the 25° narrow flood or 40° flood optics preinstalled and are suitable for a wide range of applications. Alternate beam patterns are possible - 15° spot and 55° wide flood optics are available as accessories and are easily interchangeable in the field. A media holder integral with the optic accepts industry standard 2” diameter lens providing additional creative control. 

Also known as: 080083128297, TIR45NFL25

Specifications

Angle: 25°
Angle: 25°