Circuit Breaker Finder with LED

Item #: 2846926

Cat #: 2222-20

UPC: 045242854479

to view pricing and more.
Documents & Guides
Circuit Breaker Finder with LED, Includes 9 Volt Battery, Receiver, Transmitter

Overview

Circuit Breaker Finder with LED, Includes 9 Volt Battery, Receiver, Transmitter

Our Circuit Breaker Finder w/ LED is used for identifying the correct circuit in an electrical panel in residential and commercial applications. The Circuit Breaker Finder is comprised of a Transmitter and Receiver that can be used for standard 120V panels with a safety rating of CAT II 135V. This all-in-one solution stores the Transmitter into the Receiver to allow for easier storage and transport on a jobsite. With the LED work light, you can easily work in dark areas with more visibility, and the over molded grip provides durability and comfort for all applications.

Also known as: 045242854479, 2222-20

Specifications

Light Technology: LED
Light Technology: LED