Breaker, 40A, 2P, 120/240V, 10 kAIC, Q-Line Series

Item #: 284710

Cat #: THQL22040

UPC: 783164012989

to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

40 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012989, THQL22040

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line