24" Steel Pipe Wrench, 3" Jaw

Item #: 2847280

Cat #: 48-22-7124

UPC: 045242500802

to view pricing and more.
Documents & Guides
24" Steel Pipe Wrench, 3" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Overview

24" Steel Pipe Wrench, 3" Jaw Capacity, OVERBITE JAW™ Allows for Largest Gripping Surface, Dual Coil Springs, Ergonomic Handle Design

Milwaukee® 48-22-7124, 24 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 24 in. steel pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7124 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Also known as: 045242500802, 48-22-7124

Features & Benefits

  • OVERBITE JAW™ allows for largest gripping surface
  • Dual coil springs for maximum durability and tool life
  • Limited Lifetime Warranty
  • Jaw capacity 3 in.
  • Ergonomic handle design that helps prevent fatigue and slip

Specifications

Length: 24 in
Material: Steel
Type: Pipe Wrench
Length: 24 in
Type: Pipe Wrench
Material: Steel