This product may not be available in all locations.

MULTI 9 - C60BPR - MCB - 3P - 40 A - D CURVE - 240 V - 10 KA - UL 489
Item #: 2847381
Cat #: M9F53340
UPC: 606481171484
to view pricing and more.
Documents & Guides
MULTI 9 - C60BPR - MCB - 3P - 40 A - D CURVE - 240 V - 10 KA - UL 489
Overview
MULTI 9 - C60BPR - MCB - 3P - 40 A - D CURVE - 240 V - 10 KA - UL 489
This Multi9 C60BPR is a low voltage miniature circuit breaker (MCB). It is a 3P circuit breaker with 3 protected poles, 40A rated current and D tripping curve. The rated short circuit breaking capacity goes up to 10kA at 415VAC conforming to EN/IEC 60947-2 standard and 10kA at 415VAC conforming to EN/IEC 60947-2 standard. This product complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. It has been designed to offer enhanced protection by preventing, protecting people and equipment from electrical threats.
Also known as: 606481171484, M9F53340
Specifications
No Specifications Available