This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 2.5 AMP
Item #: 28476
Cat #: AGC-2-1/2
UPC: 051712703857
to view pricing and more.
Documents & Guides
2-1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
2-1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703857, AGC-2-1/2
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 2.500 |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Amps: | 2.500 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |