
Sign In or Register to view pricing and more.
Documents & Guides
EXH Series,4 Pole 150 Amp Frame Breaker In 8" Deep Boxes Class I, II, III, CDEFG, UL/CSA, 316 SS Shaft, Cast Alum Handle Type 4X IP66, Circuit Breaker Handle
Overview
EXH Series,4 Pole 150 Amp Frame Breaker In 8" Deep Boxes Class I, II, III, CDEFG, UL/CSA, 316 SS Shaft, Cast Alum Handle Type 4X IP66, Circuit Breaker Handle
Also known as: 783936118512, EXH1A8
Features & Benefits
- Circuit breaker handle.
- Factory or field installed in a 3/4” NPSM opening.
- Has provision for Lock-On and Lock-Off with up to three padlocks.
- Consists of an external handle mechanism with through-the-enclosure shaft, internal toggle mechanism, and universal breaker pan.
- Copper free aluminum with 316 stainless steel shaft and sprongs.
- O-ring 70 durometer nitrile.
- Extruded aluminum bodies, stainless steel pins and stainless steel hardware.
Specifications
No Specifications Available