Pan-Term® DNF18-206FIB-L Loose Piece Disconnect

Item #: 28481

Cat #: DNF18-206FIB-L

UPC: 074983122202

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in bottles of 50.
Also known as: 074983122202, DNF18-206FIB-L

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18