Single-Sided Shelf for 19" Rack, Steel, Black

Item #: 28482

Cat #: 40074-700

UPC: 703957170443

to view pricing and more.
Documents & Guides
Single-Sided Shelf for 19" Rack, Steel, Black

Overview

Single-Sided Shelf for 19" Rack, Steel, Black

A convenient 15”D (380 mm) mounting shelf for miscellaneous equipment, test gear, etc. Mounting hardware not included. 19” version holds equipment up to 17.25”W x 14.82”D (438.2 mm x 376.4 mm), 23” version holds equipmentup to 21.25”W x 14.82”D (539.8 mm x 376.4 mm). Made of strong, lightweight aluminum; supports up to 50 lb (22.7 kg). 19” version is UL Listed: File E140851; Category DUXR (US), DUXR7 (Canada) – Communications Circuit Accessory.

Also known as: 703957170443, 40074-700

Specifications

Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Color: Black
Mounting: Rack
Color: Black
Type: Solid, Single-Sided, Rack Shelf