Grounding Bushing, Size: 4", Wire Range: 14 - 4 AWG

Item #: 284875

Cat #: BG100-14-4

UPC: 786210161570

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 4 Inch, Wire Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 4 Inch, Wire Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161570, BG100-14-4

Specifications

Material: Malleable Iron, Zinc
Diameter: 4 in
Material: Malleable Iron, Zinc
Diameter: 4 in