Telescopic Straight Section, 4x4

Item #: 284884
Cat #: CT44TSS
UPC: 783510178260
Sign In or Register to view pricing and more.
Documents & Guides
Telescopic Straight Section, Material: Stainless Steel, Dimensions: 4" x 4"

Overview

Telescopic Straight Section, Material: Stainless Steel, Dimensions: 4" x 4"
Also known as: 783510178260, CT44TSS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
Width: 4 in
Material: Stainless Steel
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)