Telescopic Straight Section, 4x4

Item #: 284884

Cat #: CT44TSS

UPC: 783510178260

Sign In or Register to view pricing and more.
Telescopic Straight Section, Material: Stainless Steel, Dimensions: 4" x 4"

Overview

Telescopic Straight Section, Material: Stainless Steel, Dimensions: 4" x 4"

Clean Tray Telescopic Straight Section are used for adjusting wireway length from 18.74 in. to 30.61 in. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178260, CT44TSS

Features & Benefits

  • Clean Tray Telescopic Straight Section are used for adjusting wireway length from 18.74 inch to 30.61 inch
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel