COMBINING PLINTH 800

Item #: 2848930

Cat #: PCP08

UPC: 783510525286

Sign In or Register to view pricing and more.
Documents & Guides
COMBINING PLINTH 800

Overview

COMBINING PLINTH 800

This profile acts as a stabiliser and allows cables to be routed between bayed enclosures, creating the ideal solution when cables have to be installed underneath the enclosure.

Also known as: 783510525286, PCP08

Specifications

Material: Steel
Height: 2.360 in
Depth: 31.500 in
Finish: Powder Coated
Width: 2.440 in
Color: Umbra Gray
Weight: 4.630 lb
Material: Steel
Depth: 31.500 in
Width: 2.440 in
Weight: 4.630 lb
Height: 2.360 in
Finish: Powder Coated
Color: Umbra Gray