HARMONY XB5 ILLUMINATED PUSH BUTTON FLUSH MOUNTED PLASTIC GREEN 30 INTEGRAL LED 24 V AC/DC 1 NO + 1

Item #: 2848948

Cat #: XB5FW33B5

UPC: 606481361038

to view pricing and more.

Overview

HARMONY XB5 ILLUMINATED PUSH BUTTON FLUSH MOUNTED PLASTIC GREEN 30 INTEGRAL LED 24 V AC/DC 1 NO + 1 NC

This flush mounted illuminated pushbutton is a part of the Harmony XB5 plastic range and is a complete product. It has a mounting diameter of 30.5 mm. The rated supply voltage is 24 V AC/DC. Customized marking option through web customization tool in Schneider Electric website is available. Improved ergonomics and aesthetics due to flush mount design. It comes with antimicrobial characteristics. It has a plain lens and the source of light is a universal LED. The contact type is 1NO and 1NC slow break and the connection terminal is screw clamp.

Also known as: 606481361038, XB5FW33B5

Specifications

No Specifications Available