
Variable-Angle Elbow Fitting CleanTray, 2.00x2.00, Brushed, SS304
Item #: 284898
Cat #: CT22VSS
UPC: 783510178314
to view pricing and more.
Documents & Guides
Variable-Angle Elbow Fitting used for turns that can be adjusted from 0 to 90-deg washdown areas. This Variable-Angle Elbow Fitting CleanTray, CT22VSS item measures 2.00x2.00 inches with a material of SS304 finish Brushed.
Overview
Variable-Angle Elbow Fitting used for turns that can be adjusted from 0 to 90-deg washdown areas. This Variable-Angle Elbow Fitting CleanTray, CT22VSS item measures 2.00x2.00 inches with a material of SS304 finish Brushed.
Clean Tray Variable-Angle Elbow Fittings are used For turns that can be adjusted from 0 to 90 degrees. Simplifies and saves field integration and installation time. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510178314, CT22VSS
Features & Benefits
- Clean Tray Variable-Angle Elbow Fittings are used For turns that can be adjusted from 0 to 90 degrees
- Simplifies and saves field integration and installation time
- The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Material: | Stainless Steel |
| Color: | Plain |
| Angle: | Variable |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 2 1/2 in |
| Material: | Stainless Steel |
| Angle: | Variable |
| Height: | 2 1/2 in |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 12 |