Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Explosion-Proof 40% Fill Female (Vertical / Horizontal) Sealing Fittings
Share
Thomas & Betts
2" SEALING
Item #: 284955
Cat #: EVHF-6
UPC: 042269343207
Sign In or Register
to view pricing and more.
Documents & Guides
Installation Manual
Catalog Page
RED EVHF-6 2" SEALING
View product detail below
Associated
Substitutes
Others Bought
Overview
RED EVHF-6 2" SEALING
Also known as:
042269343207, EVHF-6
Specifications
Material:
Iron
Diameter:
2 in
Material:
Iron
Diameter:
2 in
Close
Close and Retry