MIC 4P F/FR 12IN. 1/4NPT #22 P

Item #: 28496

Cat #: 8R4A00A18A120

UPC: 781725534857

to view pricing and more.
Documents & Guides
Micro-Change(reg) (M12) Receptacle, 4 Poles, 1/4" - 18 NPT Threads, Straight Female, Length 0.30m

Overview

Micro-Change(reg) (M12) Receptacle, 4 Poles, 1/4" - 18 NPT Threads, Straight Female, Length 0.30m

Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery.

Also known as: 781725534857, 8R4A00A18A120

Specifications

Gender: Female
Length: 1 ft, 0.300 m
Mounting: Panel
Amps: 4
Poles: 4
Type: Mating Receptacle
Gender: Female
Mounting: Panel
Poles: 4
Length: 1 ft, 0.300 m
Amps: 4
Type: Mating Receptacle