This product may not be available in all locations.
9
more

CIRCUIT BREAKER COMPACT NSX160F 36KA/415VAC 3 POLES TMD TRIP UNIT 125A
Item #: 2849878
Cat #: C16F3TM125
UPC: 606481997091
to view pricing and more.
Documents & Guides
CIRCUIT BREAKER COMPACT NSX160F 36KA/415VAC 3 POLES TMD TRIP UNIT 125A
Overview
CIRCUIT BREAKER COMPACT NSX160F 36KA/415VAC 3 POLES TMD TRIP UNIT 125A
This ComPacT NSX160F is a complete 3P 3d fixed circuit breaker designed to optimize space and breaking capacity. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. This product embeds a 125A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (105mm x 161mm x 86mm) comes with a variety of optional functions and accessories.
Also known as: 606481997091, C16F3TM125
Specifications
No Specifications Available