Cable Tie/Fir Tree Mount, .22"–.25"/5.9", Beige

Item #: 2849909

Cat #: 156-01555

UPC: 089306388265

to view pricing and more.
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 5.9"L, .22"–.25" Mounting Hole, 100lb, PAEK, Beige

Overview

2-Piece Cable Tie/Fir Tree Mount, 5.9"L, .22"–.25" Mounting Hole, 100lb, PAEK, Beige

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306388265, 156-01555

Specifications

Weight Capacity: 100 lbs
Color: Beige
Length: 5.900 in
Weight Capacity: 100 lbs
Length: 5.900 in
Color: Beige