This product may not be available in all locations.
5
more

CONTACTOR TESYS DECA ADVANCED 3P(3NO) AC-3/AC-3E <=440V 150A 24-60V AC/DC COIL LUGS-RING OR BARS
Item #: 2849975
Cat #: LC1D150A6BNE
UPC: 606487155884
to view pricing and more.
Documents & Guides
CONTACTOR TESYS DECA ADVANCED 3P(3NO) AC-3/AC-3E <=440V 150A 24-60V AC/DC COIL LUGS-RING OR BARS
Overview
CONTACTOR TESYS DECA ADVANCED 3P(3NO) AC-3/AC-3E <=440V 150A 24-60V AC/DC COIL LUGS-RING OR BARS
TeSys Deca Advanced contactor, 3 poles (3NO) for motor control applications up to 100hp at 480V, 160A general purpose It is equipped with a 24-60V AC/DC wide-band electronic coil that has lower power consumption, along with integrated 1NO+1NC auxiliary contacts. It can be installed in any orientation, and LRD43 could be directly mounted below contactor. The operating temperature range is between -40°C and 70°C, and it can be installed at altitudes of up to 3000m without derating.
Also known as: 606487155884, LC1D150A6BNE
Specifications
No Specifications Available