8 WATT ST19 LED CLEAR: MEDIUM BASE 2700K 800 LUMENS 2-PACK

Item #: 2850550

Cat #: S21870

UPC: 045923218705

to view pricing and more.
Documents & Guides
8 WATT ST19 LED CLEAR: MEDIUM BASE 2700K 800 LUMENS 2-PACK

Overview

8 WATT ST19 LED CLEAR: MEDIUM BASE 2700K 800 LUMENS 2-PACK

Satco's S21870 8-watt, ST19 LED bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218705, S21870

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 5.43 Inches, MOD: 2.28 Inches
  • ST19 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: ST19 (Antique)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Wattage: 8
Light Technology: LED
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Dimmable: Yes