75W T4 Halogen Lamp, Clear

Item #: 285066
Cat #: S3546
UPC: 045923035463
Sign In or Register to view pricing and more.
Documents & Guides
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Double Loop Base; 120 Volt; Carded

Overview

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Double Loop Base; 120 Volt; Carded
Also known as: 045923035463, S3546

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 1250
Shape: T4 (Tubular)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G9)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Dimmable: Yes
Base: 2-Pin (G9)
Lumens: 1250
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)