This product may not be available in all locations.
11
more

INTERFACE PLUG-IN RELAY 5 A 2 CO LOCKABLE TEST BUTTON 120 V AC
Item #: 2851384
Cat #: RXG21F7
UPC: 606480689010
to view pricing and more.
Documents & Guides
INTERFACE PLUG-IN RELAY 5 A 2 CO LOCKABLE TEST BUTTON 120 V AC
Overview
INTERFACE PLUG-IN RELAY 5 A 2 CO LOCKABLE TEST BUTTON 120 V AC
"This Harmony RXG plug-in relay socket has a coil control voltage of 120V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 5A." "It has large choice of number of contacts for high rated current use with space-saving design." "It also offers a lockable test button." "The faston pin terminal mounts quickly and securely." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere
Also known as: 606480689010, RXG21F7
Specifications
No Specifications Available