Fluorescent Undercabinet Light, T5, 21", 13W, 120V, White

Item #: 28517
Cat #: 4976BLE-15
UPC: 785652049767
Sign In or Register to view pricing and more.
Documents & Guides
21", 1 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 21 1/4'' W: 5'' H: 1''. Energy Star Rated

Overview

21", 1 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 21 1/4'' W: 5'' H: 1''. Energy Star Rated
Also known as: 785652049767, 4976BLE-15

Specifications

Wattage: 13
Type: Undercabinet Light
Volts AC: 120
Length: 21 in
Wattage: 13
Volts AC: 120
Type: Undercabinet Light
Length: 21 in

Customer Reviews

No reviews for this product
(0)