Locking Cable Tie, 7.4" Length, Nylon, Fluorescent Green

Item #: 28518

Cat #: PLT2S-C55

UPC: 074983342853

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Nylon 6.6, Fluorescent Green, Indoor

Overview

Locking Cable Tie, Standard Cross Section, 7.4 Inch Length, Nylon 6.6, Fluorescent Green, Indoor
Also known as: 074983342853, PLT2S-C55

Specifications

Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Color: Fluorescent Green
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in
Size: Standard
Material: Nylon
Color: Fluorescent Green
Family / Style: Pan-Ty®