This product may not be available in all locations.

PUSHBUTTON 600VAC 10AMP 30MM TYPE K+OPT
Item #: 2851992
Cat #: 9001K2L35LWWH13
UPC: 785901658412
to view pricing and more.
Documents & Guides
PUSHBUTTON 600VAC 10AMP 30MM TYPE K+OPT
Overview
PUSHBUTTON 600VAC 10AMP 30MM TYPE K+OPT
This Harmony 9001K, modular illuminated projecting white push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections.
Also known as: 785901658412, 9001K2L35LWWH13
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |