Ladder Rack, 6"

Item #: 2852039

Cat #: LIB6GZ

UPC: 783510100483

to view pricing and more.
Documents & Guides
Ladder Rack, Curved, Inside Bend, Material: Steel, Width: 6"

Overview

Ladder Rack, Curved, Inside Bend, Material: Steel, Width: 6"

Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.

Also known as: 783510100483, LIB6GZ

Specifications

Type: Ladder Rack
Material: Steel/Zinc
Width: 6 in
Type: Ladder Rack
Width: 6 in
Material: Steel/Zinc