GFX10 South Rail, 39 - 45", Steel

Item #: 2852133

Cat #: 380012

UPC: 810039366790

Sign In or Register to view pricing and more.
Documents & Guides
GFX10 South Rail, 39 - 45 Inch, Pre-Assembled With 1/4 Inch Stainless Steel Riv-Hex Nuts, Steel

Overview

GFX10 South Rail, 39 - 45 Inch, Pre-Assembled With 1/4 Inch Stainless Steel Riv-Hex Nuts, Steel

Mid rails have a provision to adjust the row to row spacing (10” or 13”). Two module-width scales, each corresponding 10” and 13” row spacing are printed on rail, so that rails are overlapped to achieve accurate module width connection.

Also known as: 810039366790, 380012

Specifications

Length: 39 in, 45 in
Material: Steel
Length: 39 in, 45 in
Material: Steel