MODICON M172 PERFORMANCE BLIND 18 I/OS ETHERNET MODBUS

Item #: 2852148

Cat #: TM172PBG18R

UPC: 606481390069

to view pricing and more.

Overview

MODICON M172 PERFORMANCE BLIND 18 I/OS ETHERNET MODBUS

This product is part of the Modicon M171/M172 range, an offer of programmable controllers for HVAC solutions. This programmable controller offers 2 discrete inputs with sink or source (positive/negative) up to 2kHz discrete logic. It is a module with discrete input voltage of 24V AC/DC, 5mA. It features 3 LEDs for programmable and 1 LED for power signaling. It is an IP20 rated product. Its dimensions are 72mm (width) x 60.5mm (depth) x 110mm (height). It weighs 0.2kg. The main application of this module is HVAC control.

Also known as: 606481390069, TM172PBG18R

Specifications

No Specifications Available