Panelboard interior, NQ, main breaker, 100A, Cu bus, 20 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC, column width

Item #: 2852232

Cat #: NQ820B1C

UPC: 785901700500

to view pricing and more.

Overview

Panelboard interior, NQ, main breaker, 100 Amp, Cu bus, 20 pole spaces, 1 phase, 3 wire, 240 Volt AC, 48 Volt DC, column width

NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for nonlinear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 120/240 VAC. This NQ Panelboard interior has a main circuit breaker and is rated at 100 A single phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 3 wire system with 20 circuits and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers

Also known as: 785901700500, NQ820B1C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65