Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Yellow, 50/pkg

Item #: 2852242

Cat #: 111-02387

UPC: 089306418429

to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Yellow, 50/pkg

Overview

Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Yellow, 50/pkg
Also known as: 089306418429, 111-02387

Specifications

Weight Capacity: 175 lbs
Length: 32 in
Color: Yellow
Weight Capacity: 175 lbs
Color: Yellow
Length: 32 in