This product may not be available in all locations.
1
more

variable speed drive, Altivar Process ATV600, ATV630, 40hp, 600V, IP20
Item #: 2852322
Cat #: ATV630D30S6
UPC: 606481324910
to view pricing and more.
Documents & Guides
variable speed drive, Altivar Process ATV600, ATV630, 40 Horse Power, 600 Volt AC, IP20
Overview
variable speed drive, Altivar Process ATV600, ATV630, 40 Horse Power, 600 Volt AC, IP20
This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It features three built-in RJ45 communication ports as standard, 1 Ethernet port, and two serial ports. It works at a rated supply voltage of 600V AC. This drive saves up to 30% energy when on standby due to the innovative ‘‘Stop and Go " operation without additional costs. It is suitable for motors with a power rating of up to 40hp for applications requiring slight overload (up to 120%).
Also known as: 606481324910, ATV630D30S6
Specifications
No Specifications Available